Parker
1/4" Compression-Align Brass Union Tee 25PK
Mfr # 264CA-4
Zoro # G2261436
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Tee
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Max. Pressure 1400 psi
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 10mm Tube Size, Black (ZUSA-TF-PTC-136)
- STREAMLINE Refrigeration Press Fitting (RP02747)
- MOSMATIC Rotary Union, DGG Swivel, Single (33.153)
- KOHLER Shift Plus Square Mf Hndshwr, 2.5Gpm (21336-BL)
- PARKER 1/2" Compression x MNPT Brass Connector 10PK (68C-8-8)
- PARKER Elbow, 90, Nylon, CompxM, 3/8In (N6ME8)
- PARKER 1/2" Compression 90 Degree Elbow (P8EU8)
- PARKER 1/2" Compression x 5/8" MNPT Male Connector (P10MC8)
- PARKER 1/4" Compression x MNPT Brass Branch Tee 10PK (172C-4-4)
- PARKER 1/4" Compression Brass Union 10PK, Max. Pressure: 300 psi (62C-4)
- PARKER 3/8" Compression 90 Degree Elbow (P6EU6)
- Parker Compression Tube Fittings