Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Copper, Press-fit 1 1/8", 1 1/8"

  • Mfr # RP02747

  • Zoro # G504403342


product price: $40.15
/ea

Key Features

Standards
ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
Specific Fitting Shape
90 Degrees Elbow
Application
Climate Control, Refrigeration
Compatible Tool Brand
R410A
Fitting Shape
90 Degrees Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP02747
Zoro #
G504403342
UPC #
685768448877
Country of Origin
Korea, Republic of

Dimensions

Fitting Side B Tube Outer Diameter
1 1/8 in
Fitting Side A Tube Outer Diameter
1 1/8 in
Fitting Side A Copper Tube Size
1 1/8 in
Fitting Side B Copper Tube Size
1 1/8 in
Overall Length
3 1/2 in
Fitting Side 2 Copper Tube Size
1 1/8 in
Fitting Side 1 Copper Tube Size
1 1/8 in

Details

Item
Crimp Elbow Fitting
Standards
ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
Specific Fitting Shape
90 Degrees Elbow
Application
Climate Control, Refrigeration
Compatible Tool Brand
R410A
Fitting Shape
90 Degrees Elbow
Compatible Tube Material
Copper
Material Grade
C12200
Maximum Operating Temperature
250 Degrees F
Fitting Material
Copper
Minimum Operating Temperature
-40 Degrees F
Fitting Side B Connection Type
Press-Fit
Maximum Operating Pressure
700 psi
Fitting Side A Connection Type
Press-Fit
O-Ring Material
HNBR
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
For Media Type
Solvents, Non-Potable Water
Center Stop Type
No Center Stop
Fitting Side 2 Connection Type
Press-fit
Operating Pressure - Maximum
700 psi
Connector Type
Coupling

Description

Crimp Elbow Fitting, Application Climate Control, Refrigeration, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/8 in, Fitting Side B Copper Tube Size 1 1/8 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape 90 Degrees Elbow, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Overall Length 3 1/2 in, Flange Outside Diameter Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.