This item is Discontinued.

Parker Union Tee, Brass, CPIxCPIxCPI, 1In 16-16-16 JBZ-B-GR

This item is Discontinued.

Parker

Union Tee, Brass, CPIxCPIxCPI, 1In (Discontinued)

Mfr # 16-16-16 JBZ-B-GR
Zoro # G0618712
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16-16-16 JBZ-B-GR
Zoro #
G0618712
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 3/8 in
Tube Size
1 in
Length
3.86"

Details

Specific Pipe Fitting Shape
Tee Union
Tube Fitting Material
Brass
Temp. Range
-40 Degrees to 400 Degrees F
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
CPI(TM) x CPI(TM) x CPI(TM)
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Tee Union
Pipe Fitting Connection Type
CPI(TM)
Item
Union Tee
Connection
Compression

Description

Union Tee, Specific Fitting Shape Tee Union, Hex Size 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.