Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Coil, 120/110VAC, DIN Connection

  • Mfr # D6F

  • Zoro # G1204863


product price: $44.79
/ea

Key Features

Voltage
110V, 120V
Watts
9.5 W
Coil Insulation Class
H
Coil Enclosure
Watertight
Standards
DIN 43650A/ISO 4400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D6F
Zoro #
G1204863
UPC #
-
Country of Origin
United States

Dimensions

Inner Hole Diameter
1/2 in
Inner Hole Height
1 1/2 in

Details

Voltage
110V, 120V
Watts
9.5 W
Coil Insulation Class
H
Coil Enclosure
Watertight
Item
Solenoid Valve Coil
Standards
DIN 43650A/ISO 4400
NEMA Rating
1, 2, 3, 4, 4X
For Use With
209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Mfr. No. 209CL5EV4
Electrical Connection
DIN
Hz
60
Includes Enclosure
Enclosure Included
Compatible with Manufacturer Model Number
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4
NEMA Enclosure Rating
1, 2, 3, 4, 4X
Frequency
60 Hz
Wattage
10 W
Electrical Connections
DIN
For Use With Mfr. Model Number
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4
Compatible Manufacturer Part Number
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4
Compatible Manufacturer Model Number
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4
Compatible with Manufacturer Model No.
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4
Compatible with Mfr. Model No.
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4
For Use with Mfr Model Number
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4
Compatible Pump Manufacturer Part Number
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4
Compatible Mfr. Model Number
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4

Description

Solenoid Valve Coil, Coil Enclosure Watertight, Coil Insulation Class H, Electrical Connections DIN, Includes Enclosure Enclosure Included, Inner Hole Diameter 1/2 in, Inner Hole Height 1 1/2 in, Voltage 110V, 120V, Compatible with Manufacturer Model Number 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Wattage 10 W, NEMA Enclosure Rating 1, 2, 3, 4, 4X, Standards DIN 43650A/ISO 4400, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.