Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Coil, 12VDC, 1/4" Tab Connection, 8W

  • Mfr # T2A

  • Zoro # G1204942


product price: $31.79
/ea

Key Features

Voltage
12V DC
Watts
8 W
Coil Insulation Class
F
Coil Enclosure
Molded
NEMA Rating
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T2A
Zoro #
G1204942
UPC #
-
Country of Origin
United States

Dimensions

Inner Hole Diameter
1/2 in
Inner Hole Height
1 1/2 in

Details

Voltage
12V DC
Watts
8 W
Coil Insulation Class
F
Coil Enclosure
Molded
NEMA Rating
1
Item
Solenoid Valve Coil
Electrical Connection
1/4 in Tab
For Use With
209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Mfr. No. 209CL5EV4
NEMA Enclosure Rating
1
Includes Enclosure
Enclosure Included
Compatible with Manufacturer Model Number
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4
Electrical Connections
1/4" Tab
Wattage
10 W
For Use With Mfr. Model Number
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4
Compatible Manufacturer Part Number
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4
Compatible Manufacturer Model Number
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4
Compatible with Manufacturer Model No.
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4
Compatible with Mfr. Model No.
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4
For Use with Mfr Model Number
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4
Compatible Pump Manufacturer Part Number
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4
Compatible Mfr. Model Number
209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4

Description

Solenoid Valve Coil, Coil Insulation Class F, Electrical Connections 1/4 In. Tab, Includes Enclosure Enclosure Included, Inner Hole Diameter 1/2 in, Inner Hole Height 1 1/2 in, Voltage 12V DC, For Use with Mfr Model Number 209CL5EV4, 209CL5GV4, 209CL5LV4, 209CL5MV4, 209CL5PV4, 209CL5QV4, Wattage 10 W, NEMA Enclosure Rating 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.