Shop PARKER

Valve, Hydraulic Valve

  • Mfr # D1VW020BNJW
  • Zoro # G609818553

product price: 
$
470.99
/ea
Free Shipping & Returns

Key Features

Inrush Current
1.29 A
Series
D1VW
Wire Lead Length
50 m
Electrical Connection Type
EN 175301-803 Connector
Return Mechanism
Spring
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D1VW020BNJW
Zoro #
G609818553
UPC #
-
Country of Origin
United States

Dimensions

Wire Lead Length
50 m
Overall Width
46 mm
Overall Height
93 mm
NFPA Size
D03
Wire Rope Length
162 mm
Overall Length
162 mm
Length
162 mm

Details

Inrush Current
1.29 A
Series
D1VW
Electrical Connection Type
EN 175301-803 Connector
Return Mechanism
Spring
Flow Rate - Maximum
70 lpm
Operating Temperature - Maximum
60 Degrees C
Number of Positions
Two Positions
Number of Spools
2
Standards
DIN 51524, EN 175301-803
Seal Material
NBR
Pressure - Maximum
350 bar
Spool Action
Spring Offset in Position B, Operated in Position A
Mounting
Subplate-Mounted
Valve Control
Directional Control
Voltage
24V DC
Includes Seals
Seals Included
Operating Temperature - Minimum
-25 Degrees C
Item
Valve, Hydraulic Valve
Actuation Mechanism
Electrical
Mounting Orientation
Top Mount
Body Material
Cast Iron
Holding Current
1.29 A
Valve Type
Spool
Control Direction
Two-Way
Fluid Viscosity - Maximum
400 cSt
Number of Ways
Three-Way
For Media
Oil
Port Connections
NG06/CETOP 03

Description

Valve, Hydraulic Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.