Zoro Homepage

Valve Solenoid Coil, 12VDC, 14 W

  • Mfr # CCS012H

  • Zoro # G615921018


product price: $39.69
/ea

Key Features

Voltage
12VDC
Coil Insulation Class
N
Inner Hole Height
1 14/25 in
Wattage
14 W
Inner Hole Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCS012H
Zoro #
G615921018
UPC #
-
Country of Origin
United States

Dimensions

Inner Hole Height
1 14/25 in
Inner Hole Diameter
1/2 in

Details

Voltage
12VDC
Item
Valve Solenoid Coil
Coil Insulation Class
N
Wattage
14 W
Electrical Connections
Integral Deutsch
Coil Enclosure
Water Resistant
Frequency
0.833333333 Hz
Compatible with Brand
Universal
Standards
UL

Description

COIL/0.500/SHI/IDT/012VDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.