Valve Solenoid Coil, 12VDC, 14 W
Mfr # CCS012L
Zoro # G215921012
product price: $39.69
/eaKey Features
Voltage
12VDC
Inner Hole Height
1 14/25 in
Inner Hole Diameter
1/2 in
Standards
UL
Coil Enclosure
Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCS012L
Zoro #
G215921012
UPC #
-
Country of Origin
United States
Dimensions
Inner Hole Height
1 14/25 in
Inner Hole Diameter
1/2 in
Details
Item
Valve Solenoid Coil
Voltage
12VDC
Standards
UL
Coil Enclosure
Water Resistant
Coil Insulation Class
N
Frequency
0.833333333 Hz
Electrical Connections
Dual Lead Wire
Wattage
14 W
Compatible with Brand
Universal
Description
COIL DOUBLE LEAD WIRE 1/2 ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.