Valve Solenoid Coil, 12VDC, 18 W
Mfr # CAS012D
Zoro # G815921030
product price: $50.59
/eaKey Features
Voltage
24VDC
Electrical Connections
DIN
Coil Enclosure
Water Resistant
Inner Hole Diameter
5/8 in
Compatible with Brand
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAS012D
Zoro #
G815921030
UPC #
-
Country of Origin
United States
Dimensions
Inner Hole Diameter
5/8 in
Inner Hole Height
1 97/100 in
Details
Voltage
24VDC
Item
Valve Solenoid Coil
Electrical Connections
DIN
Coil Enclosure
Water Resistant
Compatible with Brand
Universal
Standards
UL
Coil Insulation Class
N
Frequency
0.833333333 Hz
Wattage
18 W
Description
COIL DIN 43650 CONCTOR 5/8" ID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.