This item is Discontinued.

Parker Weld Tubing, Poly, 1/4 In OD, Green, 500 Ft HUFR-4-045-GN-0500

Weld Tubing, Poly, 1/4 In OD, Green, 500 Ft (Discontinued)

  • Mfr # HUFR-4-045-GN-0500
  • Zoro # G1127655
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HUFR-4-045-GN-0500
Zoro #
G1127655
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.160"
Outside Dia.
1/4"
Wall Thickness
0.045"

Details

Type
MicroWeld(TM)
Item
Weld Tubing
Standards
Meets UL94 V-2
Hardness
Shore A 98

Description

Weld Tubing, Hardness Shore A 98, Material Polyurethane, Standards Meets UL94 V-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.