Zoro Homepage

Collet, ER20, 12mm

  • Mfr # ER20-0472

  • Zoro # G2792399


product price: $30.99
/ea

Key Features

Collet Series
ER20
Range
0 to 100, 0 to 1000
For Use With
Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling
Min. Size
0.4720 in
Number of Slots
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER20-0472
Zoro #
G2792399
UPC #
-
Country of Origin
Multiple

Dimensions

Size
12.0mm
Min. Size
0.4720 in
Max. Body Dia.
12.00mm
Overall Length
31 1/2 mm
Head Dia.
0.8270 in
Outside Diameter - Maximum
20 mm

Details

Item
Collet
Collet Series
ER20
Range
0 to 100, 0 to 1000
For Use With
Boring, ER Collet Chucks for Drilling, Reaming, Tapping and Milling
Number of Slots
8
Collet Type
Standard
Standards
DIN 6499-B
Measurement System
Metric
Face Shape
Round
T.I.R. Tolerance
0.0002 in
Collapse Range - Minimum
11 mm
Compatible Collet Chuck
ER Collet Chucks
Collapse Range - Maximum
12 mm
Bore Shape
Round

Description

Collet, ER20, Round, Overall Length 31 1/2 mm, DIN 6499-B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.