Shop PARLEC
See all product information
STANDARD COLLET, ER16, 1.082 IN OAL, 2 TO 2.5 MM CAPACITY, 0.669 IN DIA BODY
Mfr # ER16-0098
Zoro # G322803171
product price:Â $21.65
/eaKey Features
Width
0.75 in
Overall Length
1.38 in
Height
0.75 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ER16-0098
Zoro #
G322803171
UPC #
-
Country of Origin
United States
Dimensions
Width
0.75 in
Overall Length
1.38 in
Height
0.75 in
Details
Item
Collets
Description
PARLEC ER16-0098 STANDARD COLLET, ER16, 1.082 IN OAL, 2 TO 2.5 MM CAPACITY, 0.669 IN DIA BODY, 0.669 IN DIA HEAD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.