12 in x 10 in x 10 in Reverse Tuck Folding Carton, Kraft, Fiberboard, .024 Point Die-Cut Fibreboard
- Mfr # RTS27
- Zoro # G6596217
product price:Â
$
155.99
/pk of 250, $0.62/ea
Free Shipping & Returns
Key Features
Inside Length
12 in
Inside Width
10 in
Inside Height
10 in
Material
Fiberboard
Color
Kraft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTS27
- Zoro #
- G6596217
- UPC #
- 841436050319
- Country of Origin
- United States
Dimensions
- Inside Length
- 12 in
- Inside Width
- 10 in
- Inside Height
- 10 in
- Outside Width
- 4"
- Outside Length
- 4"
- Wall Thickness
- 0.024
- Inside LxWxH
- 12x10x10
Details
- Item
- Reverse Tuck Folding Carton
- Material
- Fiberboard
- Color
- Kraft
- Board Test
- .024 Point Die-Cut Fibreboard
- Standards
- PPP-B-566
Description
Cartons,Reverse Tuck,PK250, Package Quantity 250
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.