Shop PARTNERS BRAND
See all product information
Create Account
19 in x 12 in x 3 in Apparel Box, White, Fiberboard, .020 Point Recycled Fibreboard, 50 PK
- Mfr # AB19123W
- Zoro # G4928476
product price:Â
$
228.99
/pk of 50, $4.58/ea
Free Shipping & Returns
Key Features
Inside Length
19 in
Inside Width
12 in
Inside Height
3 in
Material
Fiberboard
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB19123W
- Zoro #
- G4928476
- UPC #
- 719650111348
- Country of Origin
- United States
Dimensions
- Inside Length
- 19 in
- Inside Width
- 12 in
- Inside Height
- 3 in
- Height
- 3"
- Outside Width
- 12"
- Outside Length
- 19"
- Inside LxWxH
- 19x12x3
Details
- Item
- Apparel Box
- Material
- Fiberboard
- Color
- White
- Board Test
- .020 Point Recycled Fibreboard
- Green Environmental Attribute
- Constructed from recycled fibreboard
Description
Apparel Box,19x12x3 In.,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.