36 in x 14 in x 6 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT, 20 PK

  • Mfr # 36146

  • Zoro # G1365605


product price:  $193.99
/pk 20, $9.70/ea
Free Shipping & Returns

Key Features

Inside Length
36 in
Inside Height
6 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36146
Zoro #
G1365605
UPC #
848109054490
Country of Origin
United States

Dimensions

Inside Length
36 in
Inside Width
14 in
Inside Height
6 in
Inside LxWxH
36x14x6

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT

Description

Corrugated Boxes,36 In. x 14 In. x 6 In.,Kr,Package Quantity 20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.