6 in x 6 in x 6 in Gift Box, Black, Fiberboard, 100 PK

  • Mfr # GB666BK

  • Zoro # G5511725


product price:  $304.99
/pk 100, $3.05/ea
Free Shipping & Returns

Key Features

Inside Length
6 in
Inside Width
6 in
Inside Height
6 in
Material
Fiberboard
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB666BK
Zoro #
G5511725
UPC #
719650114653
Country of Origin
United States

Dimensions

Inside Length
6 in
Inside Width
6 in
Inside Height
6 in
Height
6"
Inside LxWxH
6x6x6

Details

Item
Gift Box
Material
Fiberboard
Color
Black

Description

Gift Box,6x6x6 In.,Black Gloss,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.