Shop All Pallet Covers & Cushions
Partners Brand
Anti-Slip Pallet Paper, 40" W, 48" L
Mfr # KAS4840
Zoro # G4930348
product price: $257.99
/pk 100, $2.58/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 40"
Product Information
- Brand Partners Brand
- MFR # KAS4840
- Zoro # G4930348
- UPC # 841436086752
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Width | 40" |
Length | 48" |
Details
Description
Anti-Slip Pallet Paper,40x48 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE GROUP USA. BOEN Debris Safety Netting, 8.6 Ft. x 150 Ft., Black, 1 Roll (DN-10030)
- SALSBURY INDUSTRIES Box Locker, 36" W, 18" D, 76" H, (3) Wide, (18) Openings, Maple (36368MAP)
- LEWISBINS Black Plastic Insert Cover (CDC2000-XL)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 72W x 21D x 54H (21725G)
- PARTNERS BRAND Clear Pallet Cover, 55" W, 75" L (PC480)
- PARTNERS BRAND HoneyComb Pallet Runner, 6" W, 48" L (HC4864R)
- ZORO SELECT 2 mil Clear Pallet Cover, 51 in W, 49 in D, 73 in L (2EWJ2)
- THE BRUSH MAN 4’ X 5’ X 4’ Pallet Cover, Blue Poly Tarp Material, 10PK (TARP COVER 4X5X)
- ZORO SELECT Silver Insulated Pallet Cover, 40 in W, 48 in L (56LA18)
- THE BRUSH MAN 148”X 76” (4’ X 8’) Pallet Cover (White) (COVER 4X8-WHI)
- ZORO SELECT 3 mil Clear Pallet Cover, 51 in W, 49 in D, 73 in L (2EWJ7)
- Partners Brand Pallet Covers & Cushions