Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Partners Brand Blue Plastic Lid, Stack and Nest, 17x14 1/2", Blue, PK6, 6 PK BINS153

Blue Plastic Lid, Stack and Nest, 17x14 1/2", Blue, PK6, 6 PK (Discontinued)

  • Mfr # BINS153
  • Zoro # G6492389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BINS153
Zoro #
G6492389
UPC #
651588012413
Country of Origin
United States

Dimensions

Overall Width
14 1/2"
Overall Length
17"

Details

Color
Blue
Material
Plastic
Item
Lid,Stack and Nest,17x14 1/2",Blue,PK6

Description

Lid,Stack and Nest,17x14 1/2 In.,Blue,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.