Shop PARTNERS BRAND

Box of Shop Towel Rags, 14" x 14", Natural, 25 Lbs/Case, PK350

  • Mfr # BR109

  • Zoro # G9045132


product price:  $389.99
/pk 350, $1.11/ea
Free Shipping & Returns

Key Features

Material
Cotton
Size
14" x 14"
Weight
22.44
Length
14"
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR109
Zoro #
G9045132
UPC #
848109056906
Country of Origin
Pakistan

Dimensions

Size
14" x 14"
Length
14"
Width
14"

Details

Item
Shop Towel Rags,14" x 14",Natural,PK350
Material
Cotton
Weight
22.44
Color
Natural

Description

Shop Towel Rags,14 In. x 14 In.,Natural,PK350, Package Quantity 350

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.