Box of Shop Towel Rags, 14" x 14", Red, 5 Lbs/Pack, PK60

  • Mfr # BR110

  • Zoro # G9045257


product price:  $77.45
/pk 60, $1.29/ea
Free Shipping & Returns

Key Features

Material
Cototn
Size
14" x 14"
Weight
4.8
Width
14"
Length
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR110
Zoro #
G9045257
UPC #
848109056913
Country of Origin
Pakistan

Dimensions

Size
14" x 14"
Width
14"
Length
14"

Details

Item
Shop Towel Rags,14" x 14",Red,PK60
Material
Cototn
Weight
4.8
Color
Red

Description

Shop Towel Rags,14 In. x 14 In.,Red,PK60, Package Quantity 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.