Box of Terry Cloth Rags, 16" x 24", White, 25 Lbs/Case, PK80

  • Mfr # BR112

  • Zoro # G8486626


product price:  $294.99
/pk 80, $3.69/ea
Free Shipping & Returns

Key Features

Material
Cotton/Terry
Size
16x24"
Weight
24.52
Length
16"
Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR112
Zoro #
G8486626
UPC #
848109056937
Country of Origin
United States

Dimensions

Size
16x24"
Length
16"
Width
24"

Details

Item
Box of Terry Cloth Rags,16x24",PK80
Material
Cotton/Terry
Weight
24.52
Color
White

Description

Box of Terry Cloth Rags,16x24 In.,PK80, Package Quantity 80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.