Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crinkle Paper, 10 lb., Chocolate, 1/Case

  • Mfr # CP10G

  • Zoro # G0923494


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Basis Weight
10 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP10G
Zoro #
G0923494
UPC #
822566001174
Country of Origin
United States

Details

Item
Crinkle Paper
Basis Weight
10 lb
Color
Chocolate

Description

Crinkle Paper, Basis Weight 10 lb, Color Chocolate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.