Zoro Homepage

Flat Corrugated Boxes, 36" x 16" x 5", Kraft, 15/Bundle

  • Mfr # 36165

  • Zoro # G2288839


product price: $156.99
/pk 15, $10.47/ea
Free Shipping & Returns

Key Features

Meets
200#/ECT-32
Maximum Weight
65 lb.
Inside Width
10"
Inside Depth
10"
Inside Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36165
Zoro #
G2288839
UPC #
848109006673
Country of Origin
United States

Dimensions

Inside Width
10"
Inside Depth
10"
Inside Length
12"

Details

Item
Flat Corrugated Box, 36x16x5", Kraft, 15PK
Meets
200#/ECT-32
Maximum Weight
65 lb.

Description

Flat Corrugated Box,36x16x5 In.,Package Quantity 15, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.