Hardware Bags, 6 1/8" x 4 1/5" x 12 7/16", Kraft, PK400

  • Mfr # BGH126K

  • Zoro # G8483643


product price:  $74.99
/pk 400, $0.19/ea

Key Features

Width
4 1/5"
Color
Kraft
Bag Material
57 lb. Basis Weight Paper
Height
12 7/16"
Length
6 1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGH126K
Zoro #
G8483643
UPC #
848109058993
Country of Origin
United States

Dimensions

Width
4 1/5"
Height
12 7/16"
Length
6 1/8"

Details

Item
Hardware Bags,6-1/8x4 1/5x1,PK400
Color
Kraft
Bag Material
57 lb. Basis Weight Paper
Weight
16.7

Description

Hardware Bags,6-1/8x4 1/5x1,PK400, Package Quantity 400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.