Shop PARTNERS BRAND
See all product information
Create Account
High Tensile Steel Strapping, 1 1/4" x .031 Gauge x 760', Black, 100 Lbs./Coil
Mfr # SS114031HT
Zoro # G5726126
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Coil Weight
100 lb
Strapping Material
Steel
Strapping Width
1-1/4 in
Break Strength
5,500 lb
Strapping Length
760 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS114031HT
- Zoro #
- G5726126
- UPC #
- 841436040181
- Country of Origin
- United States
Dimensions
- Strapping Width
- 1-1/4 in
- Strapping Length
- 760 ft
Details
- Item
- Steel Strapping,1 1/4x.031Gaugex760 ft.
- Coil Weight
- 100 lb
- Strapping Material
- Steel
- Break Strength
- 5,500 lb
- Strapping Wind
- Ribbon
Description
Steel Strapping,1 1/4x.031Gaugex760 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov