Shop All Mailer Cartons
Partners Brand
Multi-Depth Corrugated Boxes, 14" x 14" x 6", Kraft, 25/Bundle
Mfr # MD14146
Zoro # G6068227
product price: $64.25
/pk 25, $2.57/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Width 14"
- Maximum Weight 20.52
- Material 200#/ECT-32 Single Wall Corrugated
- Color Kraft
Product Information
- Brand Partners Brand
- MFR # MD14146
- Zoro # G6068227
- UPC # 812578003877
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 14" |
Width | 14" |
Height | 6" |
Details
Description
Box,Corrugated,MD,14x14x6 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 24x6x6 in (55NN10)
- LEGO CREATOR SPACE SHUTT (31134)
- TOOLPRO Diamond Dust 1 lb. Ceiling Glitter (TP07060)
- SPARCO Tickets, Double W/Coupon, Be Pk (SPR99230)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 22", Kraft, 50/Case (P2022K)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 3" x 72", Kraft, 15/Case (P3072KHD)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 60", Kraft, 50/Case (P2060K)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 20", Kraft, 24/Case (P3020K)
- PARTNERS BRAND Heavy-Duty Mailing Tubes with Caps, 4" x 24", Kraft, 12/Case (P4024KHD)
- PARTNERS BRAND Long Corrugated Boxes, 9" x 4" x 4", Kraft, 25/Bundle (944)
- PARTNERS BRAND Wardrobe Hanger Bar, 24", Silver, 1/Each (BAR24)
- Partners Brand Mailing Tubes & Cartons