Shop All Shipping Cartons
Partners Brand
Multi-Depth Corrugated Boxes, 8" x 6" x 4", Kraft, 25/Bundle
Mfr # MD864
Zoro # G9043303
product price: $38.19
/pk 25, $1.53/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 8"
- Inside Width 6"
- Maximum Weight 5.14
- Color Kraft
- Height 4"
Product Information
- Brand Partners Brand
- MFR # MD864
- Zoro # G9043303
- UPC # 812578007240
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 8" |
Inside Width | 6" |
Height | 4" |
Details
Description
Box,Multi-Depth,Corrugated,8 In. x 6 In. x 4 In.,Kraft,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Door Jamb Protector (DJP1005)
- SWINGLINE Swingline 1152 ClassicCut Ingento Solid Maple Paper Trimmer- 15 Sheets- Maple Base- 18" x 18" (1152)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 3", Clear (R23)
- LEGO DARTH VDR MECH TOY 139PC (75368)
- PARTNERS BRAND Deluxe Packing Boxes, 18" x 18" x 16", Kraft, 20/Bundle (181816DPB)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", Kraft, 1000/Case (RTS11)
- PARTNERS BRAND Double Wall Boxes, 24" x 12" x 8", Kraft, 15/Bundle (HD24128DW)
- PARTNERS BRAND Double Wall Boxes, 10" x 10" x 6", Kraft, 15/Bundle (HD10106DW)
- PARTNERS BRAND Double Wall Boxes with Hand Holes, 20" x 20" x 20", Kraft, 10/Bundle (HD202020DWHH)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 10", Kraft, 25/Bundle (HD161210)
- ZORO SELECT Corrugated Boxes, 12" x 6" x 12", Kraft, 25/Bundle (11R336)
- Partners Brand Shipping & Moving Boxes