Shop PARTNERS BRAND
See all product information
Create Account
Plastic Strapping, 1/2 in W, 0.025 in Thick, 9,000 ft L, 350 lb Break, Hand
- Mfr # PS1219
- Zoro # G6629911
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
White
Thickness
0.025 in
Core Diameter
16 in
Strapping Finish
Embossed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS1219
- Zoro #
- G6629911
- UPC #
- 841436039413
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Polypropylene
- Color
- White
- Strapping Finish
- Embossed
- Strapping Grade
- Hand Strapping
- Break Strength
- 350 lb
- For Use With
- Polypropylene Strapping
- Coil Weight
- 26.83 lb
Dimensions
- Thickness
- 0.025 in
- Core Diameter
- 16 in
- Strapping Length
- 9,000 ft
- Core Width
- 6 in
- Strapping Width
- 1/2 in
Description
Strap,Polypropylene,1/2x9000 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.