Plastic Strapping, 1/2 in W, 0.021 in Thick, 9,000 ft L, 400 lb Break, Hand
- Mfr # PS1221
- Zoro # G6629905
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
Black
Strapping Length
9,000 ft
Core Width
6 in
Break Strength
400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS1221
- Zoro #
- G6629905
- UPC #
- 841436039420
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Polypropylene
- Color
- Black
- Break Strength
- 400 lb
- Strapping Grade
- Hand Strapping
- Strapping Finish
- Embossed
- For Use With
- Polypropylene Strapping
- Coil Weight
- 28.18 lb
Dimensions
- Strapping Length
- 9,000 ft
- Core Width
- 6 in
- Thickness
- 0.021 in
- Core Diameter
- 16 in
- Strapping Width
- 1/2 in
Description
Strap,Polypropylene,1/2x9000 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.