Shop PARTNERS BRAND
See all product information
Create Account
Plastic Strapping, 1/2 in W, 0.026 in Thick, 7,200 ft L, 600 lb Break, Hand
- Mfr # PS1232
- Zoro # G6629966
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Core Width
6 in
Thickness
0.026 in
For Use With
Polypropylene Strapping
Core Diameter
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS1232
- Zoro #
- G6629966
- UPC #
- 841436039505
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Polypropylene
- Color
- Yellow
- For Use With
- Polypropylene Strapping
- Break Strength
- 600 lb
- Strapping Grade
- Hand Strapping
- Strapping Finish
- Embossed
- Coil Weight
- 32.4 lb
Dimensions
- Core Width
- 6 in
- Thickness
- 0.026 in
- Strapping Length
- 7,200 ft
- Core Diameter
- 16 in
- Strapping Width
- 1/2 in
Description
Strap,Polypropylene,1/2x7200 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.