Shop PARTNERS BRAND
See all product information
Create Account
Plastic Strapping, 5/8 in W, 0.020 in Thick, 6,000 ft L, 600 lb Break, Hand
- Mfr # PS5820
- Zoro # G6629869
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
Black
Core Diameter
16 in
Thickness
0.020 in
Break Strength
600 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS5820
- Zoro #
- G6629869
- UPC #
- 841436039536
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Polypropylene
- Color
- Black
- Break Strength
- 600 lb
- Strapping Finish
- Embossed
- For Use With
- Polypropylene Strapping
- Strapping Grade
- Hand Strapping
- Coil Weight
- 36.26 lb
Dimensions
- Core Diameter
- 16 in
- Thickness
- 0.020 in
- Strapping Width
- 5/8 in
- Strapping Length
- 6,000 ft
- Core Width
- 6 in
Description
Strap,Polypropylene,5/8x6000 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.