Plastic Strapping, 1/2 in W, 0.022 in Thick, 7,200 ft L, 500 lb Break, Hand
- Mfr # PS1226
- Zoro # G6629990
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Strapping Finish
Embossed
Core Width
6 in
Strapping Width
1/2 in
Strapping Grade
Hand Strapping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS1226
- Zoro #
- G6629990
- UPC #
- 841436039444
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Polypropylene
- Color
- Black
- Strapping Finish
- Embossed
- Strapping Grade
- Hand Strapping
- For Use With
- Polypropylene Strapping
- Break Strength
- 500 lb
- Coil Weight
- 27.78 lb
Dimensions
- Strapping Length
- 7,200 ft
- Core Width
- 6 in
- Strapping Width
- 1/2 in
- Thickness
- 0.022 in
- Core Diameter
- 16 in
Description
Strap,Polypropylene,1/2x7200 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.