Plastic Strapping, 7/16 in W, 0.025 in Thick, 9,000 ft L, 500 lb Break, Hand
- Mfr # PSH723
- Zoro # G6629808
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
Black
Strapping Grade
Hand Strapping
Core Width
6 in
Strapping Width
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH723
- Zoro #
- G6629808
- UPC #
- 841436053846
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Polypropylene
- Color
- Black
- Strapping Grade
- Hand Strapping
- For Use With
- Polypropylene Strapping
- Strapping Finish
- Smooth
- Break Strength
- 500 lb
- Coil Weight
- 37.6 lb
Dimensions
- Core Width
- 6 in
- Strapping Width
- 7/16 in
- Core Diameter
- 16 in
- Thickness
- 0.025 in
- Strapping Length
- 9,000 ft
Description
Strap,Polypropylene,Smooth,7/16x9000 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.