Regular-Duty Steel Strapping, 1/2" x .020 Gauge x 2,940', Black, 100Lbs./Coil

  • Mfr # SS12020

  • Zoro # G6597669


product price:  $455.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Width
1/2"
Length
2940'
Material
.020 Gauge Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS12020
Zoro #
G6597669
UPC #
841436040228
Country of Origin
United States

Dimensions

Width
1/2"
Length
2940'

Details

Item
Steel Strapping,1/2x.020 Gx2,940 ft.
Material
.020 Gauge Steel

Description

Steel Strapping,1/2x.020 Gx2,940 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.