Stretch Film, 80G, 20" x 6000 ft., Ylw, 20' W x 6000' L, Yellow

  • Mfr # MSF2080YEL

  • Zoro # G9045808


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Width
20'
Length
6000'
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSF2080YEL
Zoro #
G9045808
UPC #
848109053042
Country of Origin
United States

Dimensions

Width
20'
Length
6000'

Details

Item
Stretch Film,80G,20" x 6000 ft.,Ylw
Color
Yellow

Description

Stretch Film,80G,20 In. x 6000 ft.,Ylw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.