Trash Bags, 22 1/2 in x 24 1/2 in, Black, 500 PK

  • Mfr # LBF2325HB

  • Zoro # G4925606


product price:  $65.35
/pk 500, $0.13/ea

Key Features

Size
22 1/2 in x 24 1/2 in
Color
Black
Width
22 1/2 in
Height
24 1/2 in
Bags Per Roll
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBF2325HB
Zoro #
G4925606
UPC #
841436066266
Country of Origin
United States

Dimensions

Size
22 1/2 in x 24 1/2 in
Width
22 1/2 in
Height
24 1/2 in

Details

Color
Black
Item
Trash Bags
Bags Per Roll
500

Description

Item Can Liners,22 1/2x24 1/2 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.