Trash Bags, 23 in x 33 in, Black, 1000 PK

  • Mfr # LBF2333LB

  • Zoro # G4925560


product price:  $105.99
/pk 1000, $0.11/ea
Free Shipping & Returns

Key Features

Size
23 in x 33 in
Color
Black
Height
33 in
Width
23 in
Bags Per Roll
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBF2333LB
Zoro #
G4925560
UPC #
841436066280
Country of Origin
United States

Dimensions

Size
23 in x 33 in
Height
33 in
Width
23 in

Details

Color
Black
Item
Trash Bags
Bags Per Roll
1000

Description

Item Can Liners,23x33 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.