Trash Bags, 33 in x 39 in, Clear, 250 PK

  • Mfr # LBF3339XC

  • Zoro # G4925448


product price:  $96.15
/pk 250, $0.38/ea
Free Shipping & Returns

Key Features

Size
33 in x 39 in
Color
Clear
Width
33 in
Height
39 in
Bags Per Roll
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBF3339XC
Zoro #
G4925448
UPC #
841436066150
Country of Origin
United States

Dimensions

Size
33 in x 39 in
Width
33 in
Height
39 in

Details

Color
Clear
Item
Trash Bags
Bags Per Roll
250

Description

Item Can Liners,33x39 In.,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.