Trash Bags, 50 in x 46 in, Clear, 100 PK

  • Mfr # CL6007

  • Zoro # G300693572


product price:  $120.99
/pk 100, $1.21/ea
Free Shipping & Returns

Key Features

Size
50 in x 46 in
Color
Clear
Length
46 in
Bags Per Roll
100
Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL6007
Zoro #
G300693572
UPC #
848109065526
Country of Origin
United States

Dimensions

Size
50 in x 46 in
Length
46 in
Height
46 in
Width
50 in

Details

Color
Clear
Item
Trash Bags
Bags Per Roll
100
Weight
20.44

Description

Second Chance Trash Liners - Clear, 6 Bushel, 1.5 Mil., Flat Pack Made from post consumer, recycled plastic. True gauge liners are super strong and super resilient. Feature a star seal bottom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.