Wire Shelving Add-On Unit, 4 Shelf, 60" x 24" x 74", Chrome, 1/Each
Mfr # WS602474
Zoro # G5016579
product price: $701.99
/eaKey Features
Width
60"
Depth
24"
Height
74"
Material
Steel
Number of Shelves
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS602474
Zoro #
G5016579
UPC #
848109003467
Country of Origin
China
Dimensions
Width
60"
Depth
24"
Height
74"
Details
Item
Wire Shelving Add-On Unit,60"x24"x74"
Material
Steel
Number of Shelves
4
Color
Chrome
Finish
Chrome
Description
Wire Shelving Add-On Unit,60 In.x24 In.x74 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.