Shop All Pneumatic Tool Accessories
Paslode
Air Tool Oil, Bottle, 16 oz Container Size
Mfr # 403720
Zoro # G800403749
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Paslode Air Nailers
- ISO Viscosity Grade 10 mm2/s (40 Degrees C, Measured)
- Application For Air Line Tools
- Viscosity Index 10
- Food Grade Oil No
Product Information
- Brand Paslode
- MFR # 403720
- Zoro # G800403749
- UPC # 759501068353
- Country of Origin United States
- Category Pneumatic Tool Accessories
Dimensions
Container Size | 16 oz |
Details
Description
Air Tool Oil, ISO Viscosity Grade 10 mm2/s (40 Degrees C, Measured), Base Oil Lubrication Oil, Container Size 16 oz, Container Type Bottle, NSF Rating Not Rated, Min. Operating Temp. 32 Degrees F, Viscosity Index 10, Flash Point 320 Degrees F, Color Amber, Application For Air Line Tools, Specific Gravity 1.08, Food Grade Oil No
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 12 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (D504-12)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw 2-Battery XC5.0 Kit (2821-22)
- FEIN E Cut Long Life Bi Metal Supercut Blade (63502163010)
- MIBRO 26-Piece SAE Tap Die and Drill Set (301360BLUE)
- PASLODE Battery, 6V, 3.3Ah, NiCd (404717)
- PASLODE Lithium Ion Charger (902667)
- PASLODE Impulse Nailer Lube Oil, Bottle, 4.5 oz. (401482)
- PASLODE Universal Short Yellow Trim Fuel Cell (816007)
- PASLODE Lithium Ion Battery (902654)
- PASLODE Battery Charger, 6V, NiCd, 120VAC (900200)
- INGERSOLL-RAND Ball Beaering (AV1-255)
- Paslode Pneumatic Tool Accessories