Paslode

Battery Charger, 6V, NiCd, 120VAC


product price: $53.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Mfr. No. 902200, Paslode(R) Oval and Stick Batteries
  • Charger Input Voltage 120V
  • Features 2 hr to Charge
  • Charger Output Voltage 6.0
  • Cordless Tool Battery Type NiCd
See all product information

Product Information

Details

Item Battery Charger
For Use With Mfr. No. 902200, Paslode(R) Oval and Stick Batteries
Charger Input Voltage 120V
Features 2 hr to Charge
Charger Output Voltage 6.0
Cordless Tool Battery Type NiCd
Number of Ports 1
Voltage 6.0
Charger Class Standard
Wireless Tool Tracking No
For Battery Chemistry Ni-Cd
Charge Time 120 min
Charging Port Voltage (1) 6V
Indicator Light Yes
Plug Type Two-Prong
For Battery Voltage 6V

Description

Battery Charger, Charge Time 120 min, Number of Ports 1, Charging Port Voltage (1) 6V, Charger Input Voltage 120V, Charger Class Standard, For Battery Chemistry Ni-Cd, Indicator Light Yes, Plug Type Two-Prong, For Use With Mfr. No. 902200, Paslode(R) Oval and Stick Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.