
Collated Framing Nail, 0.113 in L, Hot Dipped Galvanized, Full Head, 30 Degrees
Mfr # 750073
Zoro # G503911053
product price: $121.49
/ea
Free Shipping & Returns
Key Features
Overall Length
0.113 in
Finish
Hot Dipped Galvanized
Head Type
Full
Collation Angle
30 Degrees
Collation Type
Paper Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
750073
Zoro #
G503911053
UPC #
759501110304
Country of Origin
United States
Dimensions
Overall Length
0.113 in
Size
2-3/8"
Details
Item
Collated Framing Nail
Finish
Hot Dipped Galvanized
Head Type
Full
Collation Angle
30 Degrees
Collation Type
Paper Tape
Shank Type
Ring
Collation Configuration
Strip
Description
Features
- 2,000 count.
- Ring shank.
- Roundrive full head.
- Galvguard premium streak protection.
- Paper tape collated framing nail.
- 30 degrees.
- For use with paslode f350s & cordless framers.
- Nails strips do not deteriorate in wet weather or break when dropped.
- Also fits 30 degrees hitachi.
- Porter cable.
- Senco & bostitch framers.
- Size - 2-3/8 x 0.113 in.
- Dimension - 9 x 4.5 x 9.75 in.
- Item weight - 32.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.