Paslode
Cordless Framing Nailer, Angled, Li-Ion
- Zoro #: G4054788
- Mfr #: 906300
Tap to zoom
Hover or click to zoom
$419.00
- Item: Nail Gun
- Battery Included / Bare Tool: Battery Included
- Voltage: 7.4V DC
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $419.00
Paslode #906300 Specifications
- Zoro #: G4054788
- Mfr #: 906300
- Item: Nail Gun
- Battery Included / Bare Tool: Battery Included
- Voltage: 7.4V DC
- Cordless Tool Battery Type: Li-Ion
- Series: CF325XP
- Corded/Cordless: Cordless
- Triggering Mode: Contact
- Includes: 5/32 in Hex Wrench, Safety Glasses
- Magazine: Angled
- Requires: Fuel Cell and Rechargeable Battery to Operate
- Fastener Range: 2 in to 3-1/4 in
- Tip: No Mar
- Gauge: 0
- Shank Dia.: 0.113 in to 0.131 in
- Corded/Banded: Cordless
- Width: 4 1/4 in
- Magazine Loading: Strip
- Magazine Capacity: 30
- Battery Pack Replacement: Mfr. No. 902654
- Replacement Fuel Cell No.: Mfr. No. 816008
- Length: 12 in
- Tool Weight: 7.2 lb
- Collation Type: Paper
- Collation Angle: 30 Degrees
- Handle Type: Pistol Grip
- Height: 14 1/2 in
- Battery Included: Yes
- Light: No
- Battery Capacity: (1) 1.5 Ah
- Depth Control: Yes
- Head Style: Round
- Green Environmental Attribute: Product is Rechargeable
- Max. Fastening Rate: 3 per second
- Case Included: Yes
- For Nail Shank Diameter: 0.113 in to 0.131 in
- Battery Model No.: Mfr. No. 902654
- Housing Material: Plastic
- Collation Style: Strip
- Wireless Tool Tracking: No
- Charger Included: Yes
- Number of Fuel Cells Included: 0
- Brushless Motor: Yes
- For Nail Length Range: 2 in to 3 1/4 in
- Built-In Light: No
- Power Source: Cordless
- Features: Compact Design, Battery Standby Position, Nail Lockout
- Nail Capacity: 100
- Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery, (1) Charger
- Number of Batteries Included: 1
- Standards: UL Listed
- Charger Model: 19L846
- For Nail Head Style: Offset Round
- Nail Gun Type: Framing
- Firing Mode: Sequential
- Product Type: Nail Gun
- Country of Origin (subject to change): Multiple
Description
Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, 7.4V DC, Paslode, Series CF325XP, Brushless Motor Yes, Tip Nonmarring, Depth Control Yes, Max. Fastening Rate 3 per second, Firing Mode Sequential, Collation Style Strip, Collation Type Paper, Collation Angle 30 Degrees , For Nail Head Style Offset Round, For Nail Length Range 2 in to 3 1/4 in, For Nail Shank Diameter 0.113 in to 0.131 in, Nail Capacity 100, Built-In Light No, Battery Capacity (1) 1.5 Ah
Technical Guides
Restrictions and Compliance
- Hazardous material
Reviews of Paslode #906300
Explore more
- Paslode Cordless Finishing Nailer, Angled 902400
- Paslode Cordless Finish Nailer, Straight, Li-Ion 916000
- Freeman Cordless 18 Volt 2-in-1 18-Gauge Nailer and Stapler PE2118G
- Dewalt 20V MAX* XR 16 GA Cordless Straight Finish Nailer (Tool Only) DCN662B
- Porter Cable 20V MAX* 18 Ga. Cordless Brad Nailer Kit PCC790LA
- Dewalt 20V MAX* 15 degree Cordless Coil Roofing Nailer DCN45RNB
- Paslode Cordless Tools