Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Galvanized, Flat Head, Straight, 3000 PK

  • Mfr # 650014

  • Zoro # G7782202


product price: $132.99
/pk 3000, $0.04/ea
Free Shipping & Returns

Key Features

Overall Length
1-1/2 in
Finish
Galvanized
Head Type
Flat
Collation Angle
Straight
Collation Type
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650014
Zoro #
G7782202
UPC #
759501106376
Country of Origin
United States

Dimensions

Overall Length
1-1/2 in
Shank Diameter
1.5 in
Head Diameter
9/64 in
Penny Size
4D
Shank Dia.
0.148 in

Details

Item
Collated Metal Connector Nail
Finish
Galvanized
Head Type
Flat
Collation Angle
Straight
Collation Type
Adhesive
Shank Type
Smooth
Material
Steel
Point Type
Diamond
Collation Configuration
Strip
Includes
Heat Treated Nails
Pneumatic Fastener Type
Metal Connector Nails
Coil Quantity
3,000
For Use With
500855, Mfr. No. 515850
Manufacturer Location
Made in USA*
Pack Size
Bulk Pack
Collation Quantity
50
Compatible with Manufacturer Model Number
500855, Mfr. No. 515850
Compatible Manufacturer Part Number
500855, Mfr. No. 515850
Compatible Manufacturer Model Number
500855, Mfr. No. 515850
For Use With Mfr. Model Number
500855, Mfr. No. 515850
Compatible with Manufacturer Model No.
500855, Mfr. No. 515850
Compatible with Mfr. Model No.
500855, Mfr. No. 515850
For Use with Mfr Model Number
500855, Mfr. No. 515850
Compatible Pump Manufacturer Part Number
500855, Mfr. No. 515850
Compatible Mfr. Model Number
500855, Mfr. No. 515850

Description

Metal Connector Nails,1 1/2 In. L, Overall Length 1 1/2 in, Shank Diameter 1.5 in, Gauge Not Applicable, Product Type Connector Nails, Material Steel, Finish Galvanized, Penny Size 4D, Head Type Flat, Head Diameter 9/64 in, Shank Type Smooth, Point Type Diamond, Collation Type Glue, Collation Configuration Strip, Collation Angle 0 Degrees , Collation Quantity 50, For Use With 500855, Mfr. No. 515850, Pack Size Bulk Pack, Manufacturer Location Made in USA*, Includes Heat Treated Nails

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.