Nail Gun, 7 V DC

  • Mfr # 919100
  • Zoro # G816556040
product price: 
$
689.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
(1) 1.2 Ah
Features
High Capacity/Easy Loading Magazine - 200 ct Magazine with Easy Side Loading, Metal Hook - Easily Rotate for Work Belt or Rafter Placement
Number of Batteries Included
1
Voltage
7 V DC
Tool Weight
6.5 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
919100
Zoro #
G816556040
UPC #
759501401198
Country of Origin
United States

Dimensions

Overall Width
4 11/16 in
Overall Height
13 3/16 in
For Nail Length - Maximum
2 in
For Nail Shank Diameter - Minimum
0.09 in
Overall Length
12 3/16 in
For Nail Length - Minimum
1 1/4 in
For Nail Shank Diameter - Maximum
0.1 in
Depth Control
Tool Free Depth-of-Drive
Fits Chest Size
High Capacity/Easy Loading Magazine - 200 ct Magazine with Easy Side Loading, Metal Hook - Easily Rotate for Work Belt or Rafter Placement

Details

Item
Nail Gun
Battery Capacity
(1) 1.2 Ah
Features
High Capacity/Easy Loading Magazine - 200 ct Magazine with Easy Side Loading, Metal Hook - Easily Rotate for Work Belt or Rafter Placement
Number of Batteries Included
1
Voltage
7 V DC
Tool Weight
6.5 lb
Battery Chemistry
Li-Ion
Nail Capacity
200
Power Source
Cordless
Collation Angle
0 Degrees
Battery Manufacturing Model Number
902654
Number of Chargers Included
0
Product Type
Siding and Fencing Nailer
Requires
Rechargeable Battery to Operate
Collation Type
Paper
Magazine Capacity
200
Nail Gun Type
Siding
Charger Manufacturing Model Number
902667
Includes Battery
Battery Included
Collation Style
Strip
Magazine Loading
Side
Firing Mode
Sequential
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Nail Gun, Cordless, 7 V DC, Depth Control Tool Free Depth-of-Drive, Firing Mode Sequential, Collation Style Strip, Collation Type Paper, Collation Angle 0 Degrees , Nail Capacity 200, Battery Capacity (1) 1.2 Ah, Battery Series Not Applicable, Tool Weight 6.5 lb

Restrictions

Hazardous material

Ratings & reviews