Zoro Homepage

6-30R, 30A, 250V, 3 Wire, Surface Mount, Grounding

  • Mfr # 1232CC6

  • Zoro # G816313469


product price: $42.75
/ea

Key Features

NEMA Receptacle Configuration
6-30R
Current Rating
30 A
Voltage Rating
250V
Number of Wires
3
Grounding
Grounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1232CC6
Zoro #
G816313469
UPC #
785007862898
Country of Origin
United States

Details

NEMA Receptacle Configuration
6-30R
Current Rating
30 A
Voltage Rating
250V
Number of Wires
3
Grounding
Grounded
Housing Color
Black
Mount Type
Surface
Standards
UL Listed

Description

30A, 250V, Black, Surface Mount Power Receptacle, 3 Wire Grounding, NEMA 6-30R, Accepts Up To AWG #4 Wire, Bulk.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.