Zoro Homepage

Back Box

  • Mfr # PSBB601W

  • Zoro # G516556036


product price: $177.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Housing Color
Yellow
Overall Length
8.63 in
Hub Diameter
1.5 in
Overall Height
4.92 in
Current Rating
60 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSBB601W
Zoro #
G516556036
UPC #
785007231373
Country of Origin
United States

Dimensions

Overall Length
8.63 in
Hub Diameter
1.5 in
Overall Height
4.92 in
Overall Width
3.03 in

Details

Housing Color
Yellow
Item
Back Box
Current Rating
60 A
Material
Cast Aluminum
IP Rating
IP67
Material Type
Metallic
For Use With
IEC 309 Industrial Pin and Sleeve Devices

Description

Back Box, Current Rating 60 A, Hub Diameter 1.5 in, Material Cast Aluminum, For Use With IEC 309 Industrial Pin and Sleeve Devices, Housing Color Yellow, Material Type Metallic, IP Rating IP67, Overall Height 4.92 in, Overall Length 8.63 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.