Connector

  • Mfr # PSL515C
  • Zoro # G922808163
product price: 
$
50.55
/ea

Key Features

Phase
Single
Insulation Material
Nylon
UL 94 Flammability Rating
Not Rated
Housing Color
Black, White
For Environment
Dry
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PSL515C
Zoro #
G922808163
UPC #
785007236644
Country of Origin
Mexico
Phase
Single
Insulation Material
Nylon
UL 94 Flammability Rating
Not Rated
Housing Color
Black, White
For Environment
Dry
Standards
CSA Certified, File Number LR1765, Standard CSA-C22.2 No. 42, Federal Specification WC596, NEMA WD-1., UL Listed, File Number E146159, Standard UL498
Housing Material
Nylon
Number of Poles
2
Number of Wires
3
NEMA Receptacle Configuration
L5-15R
Item
Connector
Resistance Properties
Corrosion Resistant, Impact Resistant
Wire Connection Type
Screw Terminals
Market
Industrial
Grounding
Grounded
IP Rating
IP20
Contact Material
Brass
Voltage Rating
125V AC
Features
Double dovetail design provides superior protection against cord pull-out forces, Impact- and corrosion-resistant durable nylon 6/6 shell material, Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity, Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber, New-design external cord grips provide visible assurance of safe and proper cord retention, Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire, Raised ribs provide non-slip gripping profile for turning to lock and unlock, Rounded back contour reduces snags and hang-ups on the job site, Scallop shell design provides non-slip gripping surface for insertion and withdrawal, Visible stamped NEMA configuration and device rating
For Location
Indoor
Midget Locking
No
Connection Orientation
Straight
Current Rating
15 A
Polarized
No
Series
TURNLOK(R)
Shrouded
No
Power and Ground Indicating Light
No
Cap Type
No Cap or Cover

Dimensions

Outside Diameter
1.516 in
Face Diameter
1.516 in
For Maximum Cable Diameter
0.72 in
Maximum Wire Size
4 AWG
Wire Rope Length
2.598 in
For Minimum Cable Diameter
0.23 in
Overall Length
2.598 in
Length
2.598 in
Fits Chest Size
Double dovetail design provides superior protection against cord pull-out forces, Impact- and corrosion-resistant durable nylon 6/6 shell material, Industrial-strength, brass alloy plug blades and connector contacts resist heat rise, provide excellent conductivity, Integral flexible rubber cord grommet conforms to and seals around SO cord to provide protection from oils, water, or chips entering wiring chamber, New-design external cord grips provide visible assurance of safe and proper cord retention, Quick-thread assembly screws and cord-grip screws come backed-out, ready-to-wire, Raised ribs provide non-slip gripping profile for turning to lock and unlock, Rounded back contour reduces snags and hang-ups on the job site, Scallop shell design provides non-slip gripping surface for insertion and withdrawal, Visible stamped NEMA configuration and device rating

Description

Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No, Resistance Properties Corrosion Resistant, Impact Resistant, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, Face Diameter 1.516 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.