GFCI, Yellow, 2-1/2 ft, 1 Outlet, 12 AWG
- Mfr # 875LD6
- Zoro # G922886871
product price:Â
$
29.39
/ea
Key Features
Housing Material
Polycarbonate
Reset Type
Automatic
Number of Outlets
1
Nominal Outside Diameter
0.45 in
Plug Style
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 875LD6
- Zoro #
- G922886871
- UPC #
- -
- Country of Origin
- China
- Housing Material
- Polycarbonate
- Reset Type
- Automatic
- Number of Outlets
- 1
- Plug Style
- Straight
- Color
- Yellow
- Horsepower
- Not Rated
- Voltage
- 125V AC
- Product Type
- Line Cord GFCI
- Item
- Line Cord GFCI
- Maximum Current
- 15 A
- Number of Conductors
- 3
- NEMA Receptacle Configuration
- 5-15R
- NEMA Plug Configuration
- 5-15P
- Standards
- UL/cUL Listed
- Frequency
- 60 Hz
- Wire Color
- Yellow
Dimensions
- Nominal Outside Diameter
- 0.45 in
- Plug Cord Length
- 5 in
- Cord Length
- 2 1/2 ft
- Wire Size
- 12 AWG
- Receptacle Cord Length
- 1 1/2 ft
Description
Line Cord GFCI, Cord Length 2 1/2 ft, Color Yellow, Number of Outlets 1, Trade Designation SJTW, Voltage 125V AC, Wire Size 12 AWG, Number of Conductors 3, Housing Material Polycarbonate
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.